Menu Search
DC Power Supplies Power Supply, DC; Switcher; 24VDC Output; 100w

SOLAHD #SDP1-24-100

Power Supply, DC; Switcher; 24VDC Output; 100w

SKU #78347215221
Manufacturer Series: SDP Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 100W
Input VAC Range: 85-264VAC
Input VDC Range: 90-375VDC
Output VDC Nominal: 24V DC
Output VDC Range: 22.5-28.5VDC
Output Current Range: 1.3A/24V, 1.1A/28V
Input Current: 0.7A/0.4A
Efficiency: 83.0 Percent typical
Mounting: DIN Rail
Dimensions: HxWxD: 2.95x1.77x3.58 in. (75x45x91mm)
Rating/Application: NEC Class 2, IP20