You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOLAHD #SDP06-24-100T

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 15w

SKU # 78347215160 Manufacturer Series: SDP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 15W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 90-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 0.6A/24VDC
Output VDC Range: 22.5-28.5VDC
Output Current Range: 0.63A/24V, 0.54A/28V
Input Current: 0.4A/0.25A
Efficiency: 80.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 2.95x0.90x3.80" (75x22.8x96.7mm)
Rating/​Application: NEC Class 2, IP20