Menu Search
DC Power Supplies Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 100w

SOLAHD #SDP4-24-100RT

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 100w

SKU #78347215153
Manufacturer Series: SDP Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 100W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100-120/200-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-132/176-264VAC
Input VDC Range: 210-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 4.2A/24VDC
Output VDC Range: 22.5-28.5VDC
Output Current Range: 4.2A/24.5V, 3.6A/28V
Input Current: 2.1A/1.2A
Efficiency: 88.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 2.95x2.85x3.80" (75x72.5x96.7mm)
Rating/Application: NEC Class 1, IP20

<p>The SolaHD SDP4-24-100RT SDP low power DIN Rail power supply is lightweight and compact. The SolaHD SDP4-24-100RT comes in output voltages from 5 to 48 Vdc and power ratings of up to 100 Watts. These small and efficient units are specifically engineered for industrial environments. Each SolaHD SDP is rated from -10 degrees C to 70 degrees C, and derating is not necessary until 60 degrees C and higher. </p> <p>Several additional industrial features are standard for the SDP PowerBoost overload circuitry. The SolaHD SDP4-24-100RT can start up industrial loads (i.e. relays, motors, DC-DC converters and solenoids) that can cause ordinary power supplies to foldback or shutdown. The SolaHD SDP series features a high grade design. Each SolaHD SDP4-24-100RT contains a DC indicator and front panel adjustment potentiometer. Applications include industrial control, machine control, process control, building automation and instrumentation.</p> </br><p>Features include:</p> <ul><li>&bullet; No tools required for mounting</li><li>&bullet; Adjustable output</li><li>&bullet; Ultra slim 15W footprint</li><li>&bullet; PowerBoost industrial overload design</li><li>&bullet; Continuous short circuit protection</li><li>&bullet; Overvoltage, short circuit protection</li><li>&bullet; Screw terminal connections</li><li>&bullet; Low output noise</li></ul>