Menu Search
DC Power Supplies Power Supply, DC; Switcher; 120/240VAC Input; 12VDC Output; 30w
SOLAHD #SCP30S12-DN

Power Supply, DC; Switcher; 120/240VAC Input; 12VDC Output; 30w

SKU # 78347215264 Manufacturer Series: SCP Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 30W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 110-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 100-375VDC
Output VDC Nominal: 12V
Output Current Nominal: 2.5A/12VDC
Efficiency: 75.0% typical
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 4.72x2.55x1.29" (120x65x33mm)
Rating/​Application: Encapsulated, IP20