Menu Search
SOLAHD #SDN9-12-100P

Power Supply, DC; Switcher; 115/230VAC Input; 12VDC Output; 108w

SKU # 78347200192 Manufacturer Series: SDN Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 108W
Input VAC Nominal: 1PH 115/230VAC
Input VAC Range: 85-132VAC
Input VAC Control: Auto Select
Input VDC Range: 210-375VDC
Output VDC Nominal: 12V
Output Current Nominal: 9.0A/12VDC
Output VDC Range: 11.8-15.2VDC
Input Current: 2.0A/1.5A
Efficiency: 84.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.88x2.56x4.55" (124x65x116mm)
Rating/​Application: Class 1 Div. 2, IP20

Additional Info: Operating Temperature: -10 to 60 deg C (14 to 140 deg F)