SOLAHD #86-24-310

Power Supply, DC; Switcher; 104VAC Input; 24VDC Output; 240w

SKU: 78347286243
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 104VAC
Input VAC Range: 104-254VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 10.0A
Dimensions: HxWxD: 2.50x4.92x9.30 in. (64x125x236mm)
Description
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 240W; Input VAC Nominal - 104VAC; Input VAC Range - 104-254VAC ; Output VDC Nominal - 24VDC; Output Current Nominal - 10.0A; Dimensions - HxWxD: 2.50x4.92x9.30 in. (64x125x236mm); Additional Information - Frequency: 50/60 Hz, Operating Temperature: 0 to 50 deg C, Screw Terminal, Open Enclosure
Additional Info: Frequency: 50/60 Hz, Operating Temperature: 0 to 50 deg C, Screw Terminal, Open Enclosure