You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SOLAHD #83-05-230-3

Power Supply, DC; Linear; 120/240VAC Input; 5VDC Output; 15w

SKU # 78347283075 Manufacturer Series: Linear OEM Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 15W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100-120/200-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 104-127/208-254VAC
Output VDC Nominal: 5VDC
Output Current Nominal: 3.0A/5VDC
Output VDC Range: 4.75-5.25VDC
Mounting: Surface Panel Mount
Dimensions: HxWxD: 4.94x5.01x6.00" (125x127x152mm)

Additional Info: Low Noise DC Output for Analog Circuitry