Menu Search
Search
SOLAHD #SLS-24-120T

Silver Line Power Supply, DC; Linear; 120/240VAC Input; 24VDC Output; 280w

SKU # 78347260053
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 280W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100/120/220/230/240VAC
Input VAC Control: User Select
Output VDC Nominal: 24V DC
Output Current Nominal: 12.0A/24VDC
Mounting: Surface Panel Mount
Dimensions: HxWxD: 3.46x16.85x4.92" (88x428x125mm)
Rating/​Application: Open Frame

Additional Info: Low Noise DC Output for Analog Circuitry