Menu Search
SOLAHD #SLD-12-1818-12T

Silver Line Power Supply, DC; Linear; 120/240VAC Input; 20w

SKU # 78347260092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 20W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100/120/220/230/240VAC
Input VAC Control: User Select
Output VDC Nominal: 12V DC, -12V DC
Output Current Nominal: 1.8A/12VDC, 1.8A/-12VDC
Output VDC Range: 12-15VDC
Output Current Range: 1.8A/12V, 1.5A/15V
Mounting: Surface Panel Mount
Dimensions: HxWxD: 1.62x4.00x6.50" (41.5x102x165mm)
Rating/​Application: Open Frame

Additional Info: Low Noise DC Output for Analog Circuitry