Menu Search
SOLAHD #SLS-12-068T

Silver Line Power Supply, DC; Linear; 120/240VAC Input; 12VDC Output; 80w

SKU # 78347260042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 80W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100/120/220/230/240VAC
Input VAC Control: User Select
Output VDC Nominal: 12V
Output Current Nominal: 6.8A/12VDC
Mounting: Surface Panel Mount
Dimensions: HxWxD: 2.75x4.87x9.00" (70x124x229mm)
Rating/​Application: Open Frame

Additional Info: Low Noise DC Output for Analog Circuitry. Remote Sensing (RS)