SOLAHD #SLS-12-017T

Power Supply, DC; Linear; 120/240VAC Input; 12VDC Output; 20w

SKU: 78347260032
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 20W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100/120/220/230/240VAC
Input VAC Control: User Select
Output VDC Nominal: 12V
Output Current Nominal: 1.7A/12VDC
Output VDC Range: 12-15VDC
Output Current Range: 1.7A/12V, 1.5A/15V
Mounting: Surface Panel Mount
Dimensions: HxWxD: 2.50X4.87x5.62" (63x124x143mm)
Rating/Application: Open Frame
Manufacturer Series: Silver Line Series
Description
DC Power Supplies: Type - DC Power Supply; Design Mode - Linear; Rating - Watts - 20W; Input VAC Nominal - 1PH 120/240VAC; Input VAC Range - 100/120/220/230/240VAC; Input VAC Control - User Select; Output VDC Nominal - 12VDC; Output Current Nominal - 1.7A/12VDC; Output VDC Range - 12-15VDC; Output Current Range - 1.7A/12V, 1.5A/15V; Mounting - Surface Panel Mount; Dimensions - HxWxD: 2.50X4.87x5.62" (63x124x143mm); Rating/Application - Open Frame; Additional Information - Low Noise DC Output for Analog Circuitry; Manufacturer Series - Silver Line Series
Additional Info: Low Noise DC Output for Analog Circuitry