Menu Search
Search
SOLAHD #SLS-05-060-1T

Silver Line Power Supply, DC; Linear; 115/230VAC Input; 5VDC Output; 30w

SKU # 78347260062
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Linear
Rating - Watts: 30W
Input VAC Nominal: 115/230VAC
Input VAC Range: 100/120/220/230/240VAC
Output VDC Nominal: 5VDC
Output Current Nominal: 6.0A/5VDC
Mounting: Surface Panel Mount
Dimensions: HxWxD: 2.50X4.87x5.62" (63x124x143mm)
Rating/​Application: Open Frame

Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F)