Menu Search
DC Power Supplies DC Power Supply, Switcher Design Mode, 960W, 24VDC
SOLAHD #SDN40-24-100C

DC Power Supply, Switcher Design Mode, 960W, 24VDC

SKU # 78347200197 Manufacturer Series: SDN-C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 960W
Input VAC Nominal: 1PH 230VAC/3PH 480VAC
Input VAC Range: 380-480VAC
Operating VAC Range: 380-480VAC
Input VDC Range: 90-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 40A/24VDC
Output VDC Range: 23.5-28.5VDC
Input Current: 4-12A
Efficiency: 93.0 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 123x180x122mm
Rating/​Application: Class A

SDN-C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as sag Immunity, power factor correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the SDN-C units suitable for a variety of industrial applications.