Menu Search

SIEMENS #6EP41373AB002AY0

Uninterruptible Power Supply, 24VDC Input, 24VDC Output

SKU: 88762188473
Manufacturer Series: SITOP UPS1600
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Uninterruptible Power Supply
Input Volts: 24V DC
Output Volts: 24VDC
Output Current: 40A
Amp Hours: 7, 12 Amp Hours
Batteries: Gel Cell
Enclosure Rating: Class 3 IP20
Description
The DC-UPS modules augment the SITOP 24 V power supply units for uninterruptible rated currents up to 40 A from the UPS1100 battery modules based on maintenance-free lead or LiFePo batteries. SITOP UPS1600 with its integrated electronics automatically det