Menu Search
SIEMENS #6EP34368MB002CY0

SITOP Power Supply; Stabilized; 480W; 3Phase 400-500VAC Nominal Input; 20A at 24VDC Nominal Output; 320-575VAC Input; 4-28VDC Output; 1.4A/1.1A at 400/500V Input; DIN Rail Mount; 93 Percent Efficiency

SKU # 80476622343 Manufacturer Series: PSU8600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Rating - Watts: 480W
Input VAC Nominal: 3PH 400-500VAC Wide Range
Input VAC Range: 320-575VAC
Input VAC Control: User Select
Output VDC Nominal: 24V DC
Output Current Nominal: 20A
Output VDC Range: 4-28VDC
Output Current Range: 0-20A
Input Current: 1.4A/1.1A at 400/500V
Efficiency: 93 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x3.94x5.91 in. (125x100x150mm)
Rating/​Application: Class 1 Div. 2, IP20

SIE 6EP34368MB002CY0 SITOP PSU8600