Power Supply; Stabilized; 468W; Switcher Design Mode; 3Phase 400-500VAC Nominal Input; 13A at 24VDC Nominal Output; 320-575VAC Input; 36-42VDC Output; 1.2A/1A at 400/500V Input; DIN Rail Mount; 94 Percent Efficiency

SKU: 80476641942
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 468W
Input VAC Nominal: 3PH 400-500VAC Wide Range
Input VAC Range: 320-575VAC
Input VAC Control: User Select
Output VDC Nominal: 36VDC
Output Current Nominal: 13A
Output VDC Range: 36-42VDC
Output Current Range: 0-13A
Input Current: 1.2A/1A at 400/500V
Efficiency: 94 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x2.76x4.92 in. (125x70x125mm)
Rating/Application: Class 1 Div. 2, IP20
Manufacturer Series: SITOP PSU8200
SIE 6EP34468SB100AY0 SITOP PSU8200