You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6EP33306SB000AY0

Power Supply; Stabilized; 14.4W; 1Phase 100-240VAC Nominal Input; 0.6A at 24VDC Nominal Output; 85-264VAC, 110-300VDC Input; 0.3A/0.2A at 120/230V Input; DIN Rail Mount; 81 Percent Efficiency

SKU # 80476648606 Manufacturer Series: LOGO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Rating - Watts: 14.4W
Input VAC Nominal: 1PH 100-240VAC Wide Range
Input VAC Range: 85-264VAC
Input VAC Control: User Select
Input VDC Range: 110-300VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 0.6A
Output Current Range: 0-0.6A
Input Current: 0.3A/0.2A at 120/230V
Efficiency: 81 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.54x0.71x2.09 in. (90x18x53mm)
Rating/​Application: Class 1 Div. 2, NEC Class 2, IP20

SIE 6EP33306SB000AY0 LOGO POWER 24