Menu Search
Search
SIEMENS #6EP19312DC31

Power Supply Module, 24 VDC Input, 24 VDC Output, 6.00A Output, Class 3 IP20 Enclosure

SKU # 66264329799 Manufacturer Series: DC-UPS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Battery/Back-up Power Supply
Input Volts: 24V DC
Output Volts: 24 VDC
Output Current: 6.00A
Batteries: Internal
Enclosure Rating: Class 3 IP20

DC Power Supplies: Type - DC Battery/Back-up Power Supply; Input Volts - 24 VDC; Output Volts - 24 VDC; Output Current - 6.00A; Batteries - Internal; Enclosure Rating - Class 3 IP20; Additional Information - DIN Rail Mount, Operating Temperature: -25 to 60 deg C; Manufacturer Series - DC-UPS

Additional Info: DIN Rail Mount, Operating Temperature: -25 to 60 deg C