You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6EP13347CA00

Power Supply; DC; Switcher Design Mode; 206W; 1PH 120/230VAC Nominal Input; 24VDC 8A/24VDC Nominal Output; 120-230VAC; Auto Select; 85-132/170-264VAC Operating; 0-8A Output; 3.5/1.52A Input; 93.6 Percent; Wall Mount

SKU # 88762154973 Manufacturer Series: SITOP PSU100P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stabilized DC Power Supply
Design Mode: Switcher
Rating - Watts: 206W
Input VAC Nominal: 1PH 120/230VAC
Input VAC Range: 120-230VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-132/170-264VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 8A/24VDC
Output Current Range: 0-8A
Input Current: 3.5/1.52A
Efficiency: 93.6 Percent
Mounting: Wall Mount
Dimensions: HxWxD: 7.13x4.72x2.38 in. (181.0x120.0x60.5 mm)
Rating/​Application: Class 1, IP67

The SITOP PSU100P 1-phase power supplies for wall mounting, with their rugged design and IP 67 degree of protection are ideal for distributed applications outside the control cabinet.