SIEMENS #6EP13331LD00

Power Supply; DC; Switcher Design Mode; 150W; 1PH 100/240VAC Nominal Input; 24VDC 6.2A/24VDC Nominal Output; 100-240VAC; 85-264 VAC Operating; 22-28VDC; 0-6.2A Output; 3.1/2A Input; 86 Percent; Wall Mount

SKU: 04089292555
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stabilized DC Power Supply
Design Mode: Switcher
Rating - Watts: 150W
Input VAC Nominal: 1PH 100/240VAC
Input VAC Range: 100-240VAC
Operating VAC Range: 85-264 VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 6.2A/24VDC
Output VDC Range: 22-28VDC
Output Current Range: 0-6.2A
Input Current: 3.1/2A
Efficiency: 86 Percent
Mounting: Wall Mount
Dimensions: HxWxD: 7.01x3.82x1.50 in. (178.0x97.0x38.0 mm)
Rating/Application: IP20
Manufacturer Series: PSU100D
Description
The attractively priced PSU100D regulated power supplies can be screwed directly onto the wall. The rugged aluminum enclosure with IP20 degree of protection can be variably mounted in different positions, even in applications with high temperatures and high shock and vibration requirements. The wide-range input enables connectivity to the most diverse supply networks worldwide and ensures reliable 12 V or 24 V supply even if there are large voltage fluctuations. Shortcircuit and overload protection as well as international certifications ensure problemfree and universal use.