Menu Search
SIEMENS #3RX95110AA00

Power Supply; DC; Switcher Design Mode; 120/230VAC Nominal Input; 30VDC 3A/30VDC Nominal Output; 120-230VAC; Auto Select; 85-132/170-264VAC Operating; 29.5-31.6VDC; 6A Input; 87 Percent; DIN Rail Mount

SKU # 80476627847 Manufacturer Series: PSN130S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 120/230VAC
Input VAC Range: 120-230VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-132/170-264VAC
Output VDC Nominal: 30VDC
Output Current Nominal: 3A/30VDC
Output VDC Range: 29.5-31.6VDC
Input Current: 6A
Efficiency: 87 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x1.97x4.92 in. (125.0x50.0x125.0 mm)
Rating/​Application: Class 1, IP20

SIE 3RX95110AA00 PSN130S 30V 3A AC1