Menu Search
DC Power Supplies Power Supply, DC; Switcher; 500VAC Input; 24VDC Output; 960w

SIEMENS #6EP14372BA20

SITOP Power Supply, DC; Switcher; 500VAC Input; 24VDC Output; 960w

SKU #04089265663
Manufacturer Series: PSU300S
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 960W
Input VAC Nominal: 3PH 500VAC
Input VAC Range: 400-500VAC
Operating VAC Range: 340-550VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 40.0A
Output VDC Range: 24.0-28.0VDC
Output Current Range: 0-40.0A
Input Current: 2.00A/1.70A
Efficiency: 91.5 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 5.70x5.90x5.90 in. (145.0x150.0x150.0mm)
Rating/Application: Class 1 Div. 2, IP20

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 960W; Input VAC Nominal - 3PH 500VAC; Input VAC Range - 400-500VAC; Operating VAC Range - 340-550VAC; Output VDC Nominal - 24VDC; Output Current Nominal - 40.0A; Output VDC Range - 24.0-28.0VDC; Output Current Range - 0-40.0A; Input Current - 2.00A/1.70A ; Efficiency - 91.5 Percent; Mounting - DIN Rail Mount; Dimensions - HxWxD: 5.70x5.90x5.90 in. (145.0x150.0x150.0mm); Rating/Application - Class 1 Div. 2, IP20; Additional Information - Operating Temperature: 0 to 70 deg C (32 to 158 deg F); Manufacturer Series - SITOP PSU300S

Additional Info: Operating Temperature: 0 to 70 deg C (32 to 158 deg F)