Power Supply, DC; Switcher; 480VAC Input; 24VDC Output; 192w

SKU: 66264378896
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 192W
Input VAC Nominal: 3PH 480VAC
Input VAC Range: 400/480VAC
Operating VAC Range: 340-550VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 8.0A
Output Current Range: 0-8.0A
Input Current: 0.5A
Efficiency: 88 percent
Dimensions: HxWxD: 5.31x12.20x3.54 in. (135.0x310.0x90.0mm)
Rating/Application: IP67
Manufacturer Series: Sitop 6EP1
DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 192W; Input VAC Nominal - 3PH 480VAC; Input VAC Range - 400/480VAC; Operating VAC Range - 340-550VAC; Output VDC Nominal - 24VDC; Output Current Nominal - 8.0A; Output Current Range - 0-8.0A; Input Current - 0.5A; Efficiency - 88 percent; Dimensions - HxWxD: 5.31x12.20x3.54 in. (135.0x310.0x90.0mm); Rating/Application - IP67; Additional Information - Operating Temperature: -25 to 55 deg C (-13 to 131 deg F); Manufacturer Series - Sitop 6EP1
Additional Info: Operating Temperature: -25 to 55 deg C (-13 to 131 deg F)