Menu Search
DC Power Supplies Power Supply, DC; Switcher; 230VAC Input; 24VDC Output; 960w
SIEMENS #6EP13373BA00

SITOP Power Supply, DC; Switcher; 230VAC Input; 24VDC Output; 960w

SKU # 66264329905 Manufacturer Series: PSU100M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 960W
Input VAC Nominal: 1PH 230VAC
Input VAC Range: 120-230VAC
Input VAC Control: Wire Jumper
Operating VAC Range: 85-132/176-264VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 40.0A
Output VDC Range: 24.0-28.8VDC
Output Current Range: 0-40.0A
Input Current: 15.00A/8.00A
Efficiency: 88 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.92x9.44x4.92 in. (125.0x240.0x125.0mm)
Rating/​Application: Class 1 Div. 2, IP20

Additional Info: Operating Temperature: 0 to 70 deg C (32 to 158 deg F)