SIEMENS #6EP14573BA000AA0

Power Supply, DC; 500VAC Input; 52VDC Output

SKU: 66264329826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Power Supply
Input VAC Nominal: 3PH 500VAC
Input VAC Range: 400/500VAC
Output VDC Nominal: 52VDC
Output Current Nominal: 20.0A
Manufacturer Series: Sitop 6EP1
Description
DC Power Supplies: Type - DC Power Supply; Input VAC Nominal - 3PH 500VAC; Input VAC Range - 400/500VAC; Output VDC Nominal - 52VDC; Output Current Nominal - 20.0A; Manufacturer Series - Sitop 6EP1