Menu Search
SIEMENS #6ES74050KA020AA0

SIMATIC Power Supply, DC; 5/24VDC Output

SKU # 66264303871 Manufacturer Series: S7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Input VDC Range: 18.5-75.5VDC
Output VDC Nominal: 5VDC, 24VDC
Output Current Nominal: 10.0A/5VDC, 1.0A/24VDC
Input Current: 1.60A/4.00A
Dimensions: HxWxD: 11.41 x 1.96 x 8.54 in. (290 x 50 x 217mm)
Rating/​Application: Class 1