Menu Search
SIEMENS #4AV98074CB002N

Power Supply; DC; 315W; 1PH 400VAC Nominal Input; 24VDC 13.1A/24VDC Nominal Output; 230-415VAC; 1.5-10A Output; Screw Mount

SKU # 88762129085 Manufacturer Series: 4AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Stabilized DC Power Supply
Rating - Watts: 315W
Input VAC Nominal: 1PH 400VAC
Input VAC Range: 230-415VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 13.1A/24VDC
Output Current Range: 1.5-10A
Mounting: Screw Mount
Rating/​Application: IP00

Thanks to their rugged design, the 4AV devices feature a very high reliability. They are extremely resistant to the influence of external mains interferences and have a dampening effect on EMC. They are also suitable for the supply of capacitive loads as the connection of these consumers causes only minor voltage drops.