Menu Search
DC Power Supplies Power Supply, DC; 264VAC Input; 24VDC Output; 300w
SIEMENS #6GK55981AA003AA0

Power Supply, DC; 264VAC Input; 24VDC Output; 300w

SKU # 88762101105
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Power Supply
Rating - Watts: 300W
Input VAC Nominal: 264VAC
Input VAC Range: 85-264VAC
Output VDC Nominal: 24V DC

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 300W; Input VAC Nominal - 264VAC; Input VAC Range - 85-264VAC; Output VDC Nominal - 24VDC