Menu Search
DC Power Supplies Power Supply, DC; 24VDC Output; 150w
SIEMENS #A5E30947477

SIMATIC Power Supply, DC; 24VDC Output; 150w

SKU # 04089293686 Manufacturer Series: PC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Power Supply
Rating - Watts: 150W
Output VDC Nominal: 24V DC

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 150W; Output VDC Nominal - 24VDC; Manufacturer Series - SIMATIC PC