Menu Search

SIEMENS #6AV66715CN000AX2

Power Supply, DC; 240VAC Input; 12VDC Output; 60w

SKU #04089291495
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Rating - Watts: 60W
Input VAC Nominal: 240VAC
Input VAC Range: 100-240VAC
Output VDC Nominal: 12V
Output Current Nominal: 5.0A
Input Current: 1.5A
Dimensions: HxWxD: 1.96x4.92x1.24 in. (50.0x125.0x31.5mm)

DC Power Supplies: Type - DC Power Supply; Rating - Watts - 60W; Input VAC Nominal - 240VAC; Input VAC Range - 100-240VAC; Output VDC Nominal - 12VDC; Output Current Nominal - 5.0A; Input Current - 1.5A; Dimensions - HxWxD: 1.96x4.92x1.24 in. (50.0x125.0x31.5mm); Additional Information - Operating Temperature: -10 to 50 deg C (14 to 122 deg F)

Additional Info: Operating Temperature: -10 to 50 deg C (14 to 122 deg F)