Menu Search

SIEMENS #4AV4106-2EB00-0A

Power Supply; DC; 144W; 1PH 230/400VAC Nominal Input; 24VDC 6A/24VDC 40 deg C Nominal Output; 230-415VAC; 240-415VAC Operating; 1.5-10A Output; Standard Rail or Screw Mount

SKU: 75455492672
Manufacturer Series: 4AV
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Stabilized DC Power Supply
Rating - Watts: 144W
Input VAC Nominal: 1PH 230/400VAC
Input VAC Range: 230-415VAC
Operating VAC Range: 240-415VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 6A/24VDC 40 deg C
Output Current Range: 1.5-10A
Mounting: Standard Rail or Screw Mount
Rating/Application: IP00
Description
Thanks to their rugged design, the 4AV devices feature a very high reliability. They are extremely resistant to the influence of external mains interferences and have a dampening effect on EMC. They are also suitable for the supply of capacitive loads as the connection of these consumers causes only minor voltage drops.