You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #4AV35012FB000A

Power Supply; DC; 1200W; 3PH 400/500VAC Nominal Input; 24VDC 50A/24VDC 60 deg C, 60A/24VDC 40 deg C Nominal Output; 200-600VAC; 415-500VAC Operating; 15-180A Output; Screw Mount

SKU # 88762129131 Manufacturer Series: 4AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Stabilized DC Power Supply
Rating - Watts: 1200W
Input VAC Nominal: 3PH 400/500VAC
Input VAC Range: 200-600VAC
Operating VAC Range: 415-500VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 50A/24VDC 60 deg C, 60A/24VDC 40 deg C
Output Current Range: 15-180A
Mounting: Screw Mount
Rating/​Application: IP00

Thanks to their rugged design, the 4AV devices feature a very high reliability. They are extremely resistant to the influence of external mains interferences and have a dampening effect on EMC. They are also suitable for the supply of capacitive loads as the connection of these consumers causes only minor voltage drops.