Menu Search
DC Power Supplies Power Supply, DC; 120/240VAC Input; 24VDC Output

SIEMENS #6EP13322BA00

SITOP Power Supply, DC; 120/240VAC Input; 24VDC Output

SKU #75455443326
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100-120/200-240VAC
Operating VAC Range: 93-132/187-264VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 3.8A/24VDC
Efficiency: 80.0% @ max load
Mounting: Rack Mount
Dimensions: HxWxD: 4.92x2.95x4.88" (125x75x124mm)