Menu Search
DC Power Supplies Power Supply, AC; 480VAC Input; 1.5w

SIEMENS #6EP19672AA00

SITOP Power Supply, AC; 480VAC Input; 1.5w

SKU #04089260450
Manufacturer Series: 6EP1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Power Supply
Rating - Watts: 1.5W
Input VAC Nominal: 480VAC
Input VAC Range: 100/480VAC
Operating VAC Range: 85-575VAC
Output Current Nominal: 10.0A
Input Current: 10.0A
Mounting: DIN Rail Mount
Dimensions: HxWxD: 3.14x0.88x3.40 in. (80.0x22.5x86.6mm)
Rating/Application: Class II, IP20

DC Power Supplies: Type - AC Power Supply; Rating - Watts - 1.5W; Input VAC Nominal - 480VAC; Input VAC Range - 100/480VAC; Operating VAC Range - 85-575VAC; Output Current Nominal - 10.0A; Input Current - 10.0A; Mounting - DIN Rail Mount; Dimensions - HxWxD: 3.14x0.88x3.40 in. (80.0x22.5x86.6mm); Rating/Application - Class II, IP20; Additional Information - Operating Temperature: 0 to 60 deg C (32 to 140 deg F); Manufacturer Series - Sitop 6EP1

Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F)