Menu Search
DC Power Supplies Power Supply, AC; 120/230VAC Input; 30VDC Output
SIEMENS #3RX95120AA00

Power Supply, AC; 120/230VAC Input; 30VDC Output

SKU # 80476617374 Manufacturer Series: PSN130S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Power Supply
Input VAC Nominal: 120/230VAC
Input VAC Range: 85-132/170-264VAC
Operating VAC Range: 85-132/170-264VAC
Output VDC Nominal: 30VDC
Output Current Nominal: 4A
Output VDC Range: 29.5-31.6VDC
Input Current: 6A
Efficiency: 88 percent
Mounting: DIN Rail
Dimensions: HxWxD: 4.90x1.90x4.90 in. (125x50x125mm)
Rating/​Application: Class B, IP20

Additional Info: Single Output, Signal Contact, Operating Temp: -20 to 70 Deg C (-4 to 158 Deg F), Frequency: 47-63 Hz