Menu Search

LAMBDA #LS50-12

Power Supply, 50W 4.2A Nominal Output, 125-373 VDC

SKU: 78988298642
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Supply
Rating - Watts: 50W
Input VAC Range: 88-264 VAC, 47/63 Hz
Input VDC Range: 125-373 VDC
Output Current Nominal: 4.2A
Input Current: 0.88A at 115 VAC, 0.55A at 230 VAC
Efficiency: 84 Percent
Mounting: Chassis
Dimensions: 3.90 mm H x 3.80 mm W x 1.40 mm D
Description
LAMBDA LS50-12 POWER:INPT:88-264VAC