Menu Search
Search
EMERSON #1R482000

Power Supply, DC; Switcher; 200-250VAC Input; 2000w

SKU # 47007598891
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 2000W
Input VAC Nominal: 200-250VAC
Operating VAC Range: 85-300VAC
Output VDC Nominal: -48VDC
Output Current Nominal: 41.70A/-48VDC
Output VDC Range: -42 to -58VDC
Input Current: 13.0A
Efficiency: > 92.0%
Dimensions: HxWxD: 3.39x3.31x10.66" (86x85x272mm)
Rating/​Application: FCC Class B

Additional Info: Operating Temperature: -40 to 80 deg C (-40 to 176 deg F)