Menu Search
DC Power Supplies Power Supply, DC; Switcher; 480VAC Input; 24VDC Output; 25w

EATON #PSS25F

Power Supply, DC; Switcher; 480VAC Input; 24VDC Output; 25w

SKU #78211349146
Manufacturer Series: IT PSS Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 25W
Input VAC Nominal: 3PH 480VAC
Input VAC Range: 380-480VAC
Input VAC Control: Auto Select
Operating VAC Range: 340-576VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 1.0A/24VDC
Input Current: 0.17A
Efficiency: 80.0% @ max load
Mounting: DIN Rail or Surface Panel Mount
Dimensions: HxWxD: 4.49x1.97x4.49" (114x50x114mm)
Rating/Application: IP20

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 25W; Input VAC Nominal - 3PH 480VAC; Input VAC Range - 380-480VAC; Input VAC Control - Auto Select; Operating VAC Range - 340-576VAC; Output VDC Nominal - 24VDC; Output Current Nominal - 1.0A/24VDC; Input Current - 0.17A; Efficiency - 80.0% @ max load; Mounting - DIN Rail or Surface Panel Mount; Dimensions - HxWxD: 4.49x1.97x4.49" (114x50x114mm); Rating/Application - IP20; Manufacturer Series - IT PSS Series