Menu Search
DC Power Supplies Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 240w

EATON #PSG120E

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 240w

SKU #78668521544
Manufacturer Series: PSG Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 85-264VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-264VAC
Input VDC Range: 120-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 5.0A/24VDC
Output VDC Range: 22-28VDC
Input Current: 2.9A
Efficiency: 84.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.76x3.35x4.65" (121x85x118mm)
Rating/Application: Class 1 Div. 2