You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #APS3-321

Power Supply, DC; 240VAC Input; 24/48VDC Output; 4.32/6.00kw

SKU # 78668534592 Manufacturer Series: APS3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Rating - Watts: 4.32/6.00kW
Input VAC Nominal: 240VAC
Input VAC Range: 100-240VAC
Output VDC Nominal: 24/48V DC
Output VDC Range: 21.5-32.0VDC or 43.0-57.5VDC
Mounting: Rack Mount

The Eaton 3G Access Power Solutions are ideal for low to medium power telecommunications applications, offering compact, efficient, flexible and reliably secure DC power supply.

Additional Info: Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)