Menu Search
DC Power Supplies Power Supply, DC; 220/240VAC Input; 24/48VDC Output; 2.23/4.50kw
EATON #APS3-002-100002

Power Supply, DC; 220/240VAC Input; 24/48VDC Output; 2.23/4.50kw

SKU # 78668542300 Manufacturer Series: APS3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DC Power Supply
Rating - Watts: 2.23/4.50kW
Input VAC Nominal: 220/240VAC
Input VAC Range: 100-240VAC
Output VDC Nominal: 24/48V DC
Output VDC Range: 21.5-32.0VDC or 43.0-57.5VDC
Efficiency: Lessthan 90 Percent typical
Mounting: Rack Mount

The Eaton 3G Access Power Solutions are ideal for low to medium power telecommunications applications, offering compact, efficient, flexible and reliably secure DC power supply.

Additional Info: Operating Temperature: -10 to 55 deg C (-14 to 131 deg F)