Menu Search
DC Power Supplies Power Supply, DC; 120VAC Input; 27VDC Output; 100w
EATON #PS256A-04B1

Power Supply, DC; 120VAC Input; 27VDC Output; 100w

SKU # 78211458253 Manufacturer Series: PS256A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DC Power Supply
Rating - Watts: 100W
Input VAC Nominal: 1PH 120VAC
Input VAC Range: 100-130VAC
Input VAC Control: Auto Select
Operating VAC Range: 105-132VAC
Output VDC Nominal: 27V DC
Output Current Nominal: 3.7A/24VDC
Input Current: 1.92/1.5A
Mounting: Surface Panel Mount
Dimensions: HxWxD: 9.70x4.60x4.60" (246x117x117mm)

Additional Info: Conveyor Sensor System Power Supply, for 200 Series and E68 Solenoid Valve Systems Requiring Full Current Slug Signals. Conduit Entry Box. Die-cast Aluminum, NEMA 1 Enclosure