Menu Search
Search
EATON #PSS55A

DC Power Supply 55W 2.3A/24VDC

SKU # 78211467430 Manufacturer Series: IT PSS Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 55W
Input VAC Nominal: 1PH 120VAC
Input VAC Range: 100-130VAC
Input VAC Control: Auto Select
Operating VAC Range: 100-132VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 2.3A/24VDC
Input Current: 0.9A
Efficiency: 80.0% @ max load
Mounting: Surface Panel Mount
Dimensions: HxWxD: 2.09x3.86x5.60" (53x98x142mm)
Rating/​Application: IP20

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Rating - Watts - 55W; Input VAC Nominal - 1PH 120VAC; Input VAC Range - 100-130VAC; Input VAC Control - Auto Select; Operating VAC Range - 100-132VAC; Output VDC Nominal - 24VDC; Output Current Nominal - 2.3A/24VDC; Input Current - 0.9A; Efficiency - 80.0% @ max load; Mounting - Surface Panel Mount; Dimensions - HxWxD: 2.09x3.86x5.60" (53x98x142mm); Rating/Application - IP20; Manufacturer Series - IT PSS Series