Menu Search
EATON #DV2-A20B-32111

Cabinet, Power, 48VDC Nominal Output

SKU # 78668550398 Manufacturer Series: DV2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Input VAC Nominal: 208/240VAC
Input VAC Control: Auto Select
Output VDC Nominal: 48VDC
Efficiency: 92 Percent
Dimensions: HxWxD: 78.70x23.60x23.60 in. (1999x599x599mm)

DC Power Supplies: Type - DC Power Supply; Input VAC Nominal - 208/240VAC; Input VAC Control - Auto Select; Output VDC Nominal - 48VDC; Efficiency - 92 Percent; Dimensions - HxWxD: 78.70x23.60x23.60 in. (1999x599x599mm); Additional Information - Operating Temperature: -25 to 40 deg C, Hardwired Input and Output, Upto 600A Watts; Manufacturer Series - DV2

Additional Info: Operating Temperature: -25 to 40 deg C, Hardwired Input and Output, Upto 600A Watts