Menu Search
Search
AMERICAN FIBERTEK #PS-4875-US

Power Supply, US Line Cord Design Mode, 48 VDC, 1 Outputs

SKU # 80910098580
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: US Line Cord
Input VAC Nominal: 115/230 VAC
Input VAC Range: 88 to 264 VAC
Number of Outputs: 1
Output Power: 75 w
Output VDC Nominal: 48 VDC
Output Current Nominal: 1.6 A
Input Current: 1.4 at 115VAC, 0.85 at 230 VAC
Mounting: DIN Rail
Dimensions: HxWxD: 4.02 x 4.92 x 1.26 in. (102 x 125 x 32mm)