Menu Search
ALTRONIX #ALTV1224C

Power Supply, DC; Switcher; 115VAC Input; 12VDC Output

SKU # 47001098978
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 115VAC
Output VDC Nominal: 12V
Output Current Nominal: 2.0A/12VDC
Input Current: 1.5A
Mounting: Wall Mount
Dimensions: HxWxD: 15.50x12.00x4.50 in 394x305x114mm

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Input VAC Nominal - 115VAC; Output VDC Nominal - 12VDC; Output Current Nominal - 2.0A/12VDC; Input Current - 1.5A; Mounting - Wall Mount; Dimensions - HxWxD: 15.50x12.00x4.50" (394x305x114mm); Additional Information - 16 Individually Fused Outputs

Additional Info: 16 Individually Fused Outputs