Menu Search
DC Power Supplies Power Supply, DC; Switcher; 115VAC Input; 12/24VDC Output

ALTRONIX #AL400ULX

Power Supply, DC; Switcher; 115VAC Input; 12/24VDC Output

SKU #47001000324
Manufacturer Series: AL400ULX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 115VAC
Input VAC Control: Auto Select
Output VDC Nominal: 12/24V DC
Output Current Nominal: 4.0A/12VDC, 3.0A/24VDC
Input Current: 3.5A
Mounting: Wall Mount
Dimensions: HxWxD: 13.50x13.00x3.25" (343x330x83mm)
Rating/Application: Class 2

Additional Info: Single Output