Menu Search
Search
ALTRONIX #SMP3E

Power Supply/Charger, Switcher Design Mode, Wall Mount

SKU # 47001000364
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Power Supply/Charger
Design Mode: Switcher
Input VAC Nominal: 16 to 28 VAC
Output VDC Nominal: 6/12/24 VDC Selectable
Output Current Nominal: 2.5 A
Mounting: Wall
Dimensions: HxWxD: 3.5 x 7.5 x 8.5 in. (89 x 191 x 216mm)