Menu Search
ALTRONIX #AL1024ULXB

Power Supply/Charger, 115VAC Input, 24VDC Output

SKU # 47001000284
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply/Charger
Input Volts: 115 VAC
Output Volts: 24 VDC
Output Current: 10A