Menu Search
Search
ALTRONIX #MAXIMAL37FE

Expandable Power Supply/Charger, 12/24 VDC, 2 Outputs

SKU # 47001098657 Manufacturer Series: Maximal
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expandable Power Supply/Charger
Input VAC Nominal: 120 VAC 60Hz
Number of Outputs: 2
Output VDC Nominal: 12/24 VDC
Output Current Nominal: 6 A, 10 A
Input Current: 8 A
Mounting: Wall
Dimensions: HxWxD: 26 x 19 x 6.25 in. (660 x 483 x 159mm)

Maximal37FE Expandable Power System provides system designers and installers with optimum power choices and the highest levels of versatility. It provides 12 VDC, 24 VDC or 12 VDC and 24 VDC simultaneously via two (2) single output power supply/chargers.